Shop All Ratchet Tie Downs
Curt
Cargo Strap w/J-Hooks, Yellow, 27 ft.
Mfr # 83047
Zoro # G8651540
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27 ft.
- Width 2"
- Material Woven Nylon (Strap)
- Color Yellow
- Includes (1) Ratchet Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 83047
- Zoro # G8651540
- UPC # 612314830473
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 27 ft. |
Width | 2" |
Details
Item | Cargo Strap w/J-Hooks,Yellow,27 ft. |
Material | Woven Nylon (Strap) |
Color | Yellow |
Includes | (1) Ratchet Strap |
Type | Cargo Strap With J-Hook |
Description
Cargo Strap w/J-Hooks,Yellow,27 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 4PK (SCC-TS01S20-POS-WA-516-4)
- GARLOCK SAFETY SYSTEMS Single-Door, 23 3/4 in, Yellow (301534)
- BISON LIFTING EQUIPMENT 2 Ton Single Phase Hoist with Motorized Trolley, 115/230v (HH-B020-T)
- DAYTON Wheel (401-14)
- CURT Cargo Strap w/Flat Hooks, Yl, 27 ft., 83048 (83048)
- CURT Cargo Strps w/S-Hooks, 15 ft., Drk Grn, PK2 (83015)
- CURT Blue Cargo Strap w/J-Hooks, 16 ft. (83019)
- CURT Red Cargo Straps w/S-Hooks, 16 ft., PK4 (83002)
- CURT Black Cargo Straps w/S-Hooks, 16 ft., PK4 (83010)
- CURT Cargo Strap w/S-Hooks, 16 ft., Lime Green (83027)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (513020PAKGRA)
- Curt Tie Downs