Shop All Trailer Hitches
Curt
Cargo Bag, 56"x22"x21"
Mfr # 18211
Zoro # G8652819
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cargo Bag
- For Use With Larger CURT Cargo Carriers
- Length 56"
- Color Black
- Width 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 18211
- Zoro # G8652819
- UPC # 612314182114
- Country of Origin China
- Category Trailer Hitches
Dimensions
Length | 56" |
Width | 22" |
Finished Length | 56 in |
Finished Height | 21 in |
Finished Width | 22 in |
Overall Length | 56 in |
Overall Height | 21 in |
Overall Width | 22 in |
Description
Cargo Bag,Black,56 in Finished L
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Timing Cover Set, Tcs45060 (TCS45060)
- D-A LUBRICANT CO D-A HydraSafe Hydraulic Fluid ISO 46 - 5 Gallon Plastic Pail (55088)
- SEA DOG Hatch Handle, #221820-1 (221820-1)
- BLUE SEA SYSTEMS 1139 DC M-Series Black Panel Square (1139)
- CURT Cstm Wrng Hrness Extension, 10 ft., 56000 (56000)
- CURT Trailer Hitch, 2" Receiver, Class 3,13558 (13558)
- CURT Stainless Steel Disc Locks, 3-Pack (23085)
- CURT Class 3 Trailer Hitch (13421)
- CURT Trailer Hitch, 2" Receiver, Class 3,13220 (13220)
- CURT Trailer Hitch, 2" Receiver, Class 3,13207 (13207)
- BROK Quick Link 5/16 5000# 2 Pk (15935)
- Curt Trailer & Towing Hitches