Shop All Trailer Wiring
Curt
Butt Connectors, 16-14 Wire Gauge, PK100
Mfr # 59422
Zoro # G8655460
product price: $9.49
/pk 100, $0.09/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 16-14 Gauge Wires
- Type Wire Connector
- Includes (100) Pieces
- Color Blue
- Application Perfect For Installing Towing Electrical Components
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 59422
- Zoro # G8655460
- UPC # 612314998760
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | Butt Connectors,16-14 Wire Gauge,Package Quantity 100 |
For Use With | 16-14 Gauge Wires |
Type | Wire Connector |
Includes | (100) Pieces |
Color | Blue |
Application | Perfect For Installing Towing Electrical Components |
Description
Butt Connectors,16-14 Wire Gauge,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER TEAM OIL, HYDRAULIC, 1 GAL, BIODEGRADABLE (9645)
- LIFT-ALL Recovery Strap, 6Inx16Ft, Yellow (RS1806NGX16)
- GROTE Clr/Mkr Lamp-Split Color-Sealed 2-Bulb, 46740 (46740)
- SG TOOL AID Kubota Diesel Adaptor 8mm (35500)
- CURT Rnd 6-Way Cnnctr Plug, Trailer Side, 58081 (58081)
- CURT Flat 4-Way Connector Plug/Socket, 58380 (58380)
- CURT Snap Lock Dble-Run Tap Connectors, PK100 (59906)
- CURT Male Quick Cnnctrs, 16-14 Wire ga., PK100 (59432)
- CURT Flat Cnnctr 5Way Plug/Socket w/72" Wire (58550)
- CURT Uni Brake Control Harness, Pigtails, 51516 (51516)
- VELVAC Trailer Connector Socket, 12-24V (055052)
- Curt Trailer Wiring