Shop All Trailer Wiring
Curt
Butt Connectors, 12-10 Wire Gauge, PK100
Mfr # 59423
Zoro # G8655442
product price: $12.79
/pk 100, $0.13/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12-10 Gauge Wires
- Type Wire Connector
- Application Perfect For Installing Towing Electrical Components
- Includes (100) Pieces
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 59423
- Zoro # G8655442
- UPC # 612314930050
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | Butt Connectors,12-10 Wire Gauge,Package Quantity 100 |
For Use With | 12-10 Gauge Wires |
Type | Wire Connector |
Application | Perfect For Installing Towing Electrical Components |
Includes | (100) Pieces |
Color | Yellow |
Description
Butt Connectors,12-10 Wire Gauge,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Radiator Cap, Rs76 (RS76)
- MOTORMITE MASTER CYLINDER BLEEDER KIT-22 IN HOSE C (13911)
- ROBINAIR R1234yf A/C High/Low Couplers, Steel (18124)
- DONALDSON Air Filter, Primary Obround Powercore, P608665 (P608665)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Toyota Corolla (56454)
- CURT Fish Wire for 5/8" Diameter Bolts (58430)
- CURT Taillight Converter, 24V (56424)
- CURT Rnd 6-Way Connector Tester (58650)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Nissan Rogue (56459)
- CURT Connector Mounting Bracket, 58291, Blk (58291)
- BLUE OX WIRE KIT, 4 DIODES (BX8848)
- Curt Trailer Wiring