Shop All Trailer Wiring
This Product is Discontinued
Curt
Breakaway Switch, 52011 (Discontinued)
Mfr # 52011
Zoro # G8655628
This Product is Discontinued
Key Features
- Material Nylon
- Type Breakaway Component
- For Use With Trailer and Tow Vehicle
- Height 1 in
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 52011
- Zoro # G8655628
- UPC # 612314120109
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Height | 1 in |
Overall Width | 1 in |
Overall Length | 20 ft |
Details
Item | Breakaway Switch,52011 |
Material | Nylon |
Type | Breakaway Component |
For Use With | Trailer and Tow Vehicle |
Product Type | Breakaway Switch |
Pre-Wired | No |
Description
Breakaway Switch,52011
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.