Shop All Trailer Hitches
Curt
Breakaway Battery Charger
Mfr # 52025
Zoro # G8655698
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Breakaway Component
- For Use With CURT Breakaway Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 52025
- Zoro # G8655698
- UPC # 612314920259
- Country of Origin China
- Category Trailer Hitches
Details
Type | Breakaway Component |
Item | Breakaway Battery Charger |
For Use With | CURT Breakaway Systems |
Description
Breakaway Battery Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Breather, Radial, 6 in. L (CV15003)
- AUTO VENTSHADE 07-16 ACADIA/17-17 ACADIA LIMITED/07-10 OUTLOOK 4PC ORIGINAL VENTVISOR (94632)
- BUYERS PRODUCTS 21x13x72 Inch Gloss Black Diamond Tread Aluminum Pick-Up Contractor With Lower Door (1725640)
- A & I PRODUCTS Cone, Tapered Roller Bearing 2.4" x1" x2.5" (A-2687-P)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11333 (11333)
- CURT Flat Connector 5-Way Dust Cover, 58202 (58202)
- CURT Trailer Hitch, 2" Receiver, Class 3,13240 (13240)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11467 (11467)
- CURT Replacement CrossWing 5th Wheel Hitch Skid Pads (19282)
- CURT Trailer Hitch, 2" Receiver, Class 3,13119 (13119)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11390 (11390)
- Curt Trailer & Towing Hitches