Shop All Trailer & Towing Accessories
Curt
Breakaway Battery Case, 6"x5-1/2"x3-1/4"
Mfr # 52022
Zoro # G8652861
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 6"
- Type Breakaway Component
- Width 3-1/4"
- Material Polyethylene Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 52022
- Zoro # G8652861
- UPC # 612314020225
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 6" |
Width | 3-1/4" |
Details
Color | Black |
Type | Breakaway Component |
Item | Breakaway Battery Case,6"x5-1/2"x3-1/4" |
Material | Polyethylene Plastic |
For Use With | CURT Trailer Breakaway Battery Mfr. No. 52023 |
Description
Breakaway Battery Case,6 In.x5-1/2 In.x3-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stud, NonIns, Double M Tab, .250"/#10, PK100 (169138-100)
- NO TOUCH Tire Cleaner, Aerosol, 18 oz, Foam, White (BP15)
- ZEROSTART Weatherproof Receptacle - Square, 4 Hole Flange Painted (3600088)
- WEATHERHEAD Male Elbow, 1/2-14, 5/8 In Tube Sz (1869X10S)
- CURT ActiveLink Ultra HitchMounted Bike Rack 4 Bikes, 2 Shank (18412)
- CURT Replacment OE 5-Way Flat Socket, Twst USCAR (56584)
- CURT Uni 5th Whl Base Rail Kit, 16100 (16100)
- CURT Auxiliary LED Indicator Lights (53201)
- CURT Jack Cstr, Fits 2" Tube, 2000 lb., 6", 28276 (28276)
- CURT Replacment Trailer Ball Nut/Washer, 1" Shnk (40104)
- REESE Receiver Lock, Class III, IV, SS (7030200)
- Curt Trailer & Towing Accessories