Shop All Trailer Wiring
Curt
Brake Control Harness, 51522
Mfr # 51522
Zoro # G8655083
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Audi Q5 and Q7
- Length 24"
- Type Brake Control Harness
- Application To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
- Includes 24" of 12 Gauge Wire For Flexible installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51522
- Zoro # G8655083
- UPC # 612314044337
- Country of Origin Philippines
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
For Use With | Audi Q5 and Q7 |
Type | Brake Control Harness |
Item | Brake Control Harness,51522 |
Application | To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Includes | 24" of 12 Gauge Wire For Flexible installation |
Description
Brake Control Harness,51522
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Truck/Bus Tire Valve, 3 1/8 In, PK10 (TV-570A-10)
- D-A LUBRICANT CO PennGrade Full Synthetic Motor Oil SAE 5W20 - 12 Quart Case (62826)
- WIX FILTERS AUDI/VOLKSWAGEN/VOLVO 79-85/CUMMINS/DEUT (33472)
- FAIRCHILD INDUSTRIES 5/8" Heater Hose - 5 ft Specifications: SAE J20R3 with polyester knitting reinforcement (HH5800-5)
- CURT Custom 7-Way RV Blade, Select Palisade, Santa Cruz, Telluride, Need Tow Package (56466)
- CURT Custom Wiring Connector (4-Way Flat Output, OEM Tow Package Required) (56420)
- CURT Trailer Brake Controller (51146)
- CURT Brake Control Harness, 51382 (51382)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Jeep Grand Cherokee, L (56473)
- CURT NonPwrd 3-to-2-Wre Taillght Cnvrtr, 58240 (58240)
- BUYERS PRODUCTS 6-Way Round to 4-Flat Plastic Trailer Connector Adapter (TC2064P)
- Curt Trailer Wiring