Shop All Trailer Wiring
Curt
Brake Control Harness, 51460
Mfr # 51460
Zoro # G8655293
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Jeep Cherokee
- Type Brake Control Harness
- Includes 24" of 12 Gauge Wire For Flexible installation
- Length 24"
- Application Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51460
- Zoro # G8655293
- UPC # 612314514601
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
For Use With | Jeep Cherokee |
Type | Brake Control Harness |
Includes | 24" of 12 Gauge Wire For Flexible installation |
Item | Brake Control Harness ,51460 |
Application | Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Description
Brake Control Harness ,51460
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Brake Tubing, 1/4 In. OD, Blk (1120-4A-BLK-1000)
- ILCO LAL - POD 4B4 Chrysler Replacement POD Key (GQ4-53T) (ILCO-AX00014010)
- SKF Shaft Seal, 1-5/8 x 2-11/16 x 5/16", CRW1, NBR (16337)
- RKI SINGLE LID STEEL CHEST BOX W/OFFSET WHT F/FULLSIZE (M58U-1NM)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Ford Escape (56448)
- CURT Chevrolet and GMC Truck Bed 7-Way Opening Cover Plate (55417)
- CURT Replacement Breakaway Switch Lanyard (Packaged) (52021)
- CURT NonPwrd 3-to-2-Wre Taillght Cnvrtr, 58240 (58240)
- CURT Electrical Trailer Adapter, 57241 (57241)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Toyota Sienna (56458)
- ANCOR Trailer Connector-Flat 4-Wire - 12in Loop (249101)
- Curt Trailer Wiring