Shop All Trailer Wiring
Curt
Brake Control Harness, 51459
Mfr # 51459
Zoro # G8655101
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- For Use With Jeep Cherokee
- Includes 24" of 12 Gauge Wire For Flexible installation
- Type Brake Control Harness
- Application To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51459
- Zoro # G8655101
- UPC # 612314514595
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
For Use With | Jeep Cherokee |
Includes | 24" of 12 Gauge Wire For Flexible installation |
Type | Brake Control Harness |
Item | Brake Control Harness,51459 |
Application | To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Description
Brake Control Harness,51459
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MFG GM Lower Timing Gear Retainer Wedge (CTA7459)
- MIDWEST FASTENER 1/4"-20 x 9" Coarse Thread J End Hold Down Bolts 6PK (73101)
- MARINCO Marinco 12VCPS2 2-Wire ConnectPro® Receptacle & Plug (12VCPS2)
- AP EXHAUST GLASSPACK - CHERRY BOMB, STRAIGHT, 3.50IN CASE, 2.25IN CORE, 2.25IN NE (87510CB)
- CURT Flat 4-Way Connector Plug/Socket, 58051 (58051)
- CURT NonPwrd 3-to-2-Wre Taillght Cnvrtr, 58240 (58240)
- CURT Adapter w/Alarm, 57720 (57720)
- CURT RV 7-Way Blade Connector Socket, 58220 (58220)
- CURT OEM Replacement DualOutput 7 4Way Connector Plugs into USCAR (57020)
- CURT Custom Wiring Harness 4Way Flat Output Select Ford Maverick (56477)
- BULLDOG Gooseneck Coupler Kit, 24, 000 lb. (GN24 0200)
- Curt Trailer Wiring