Shop All Trailer Wiring
Curt
Brake Control Harness, 51458
Mfr # 51458
Zoro # G8655241
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Ram 1500, 2500 and 3500 Pickup Trucks
- Type Brake Control Harness
- Includes 24" of 12 Gauge Wire For Flexible installation
- Length 24"
- Application Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51458
- Zoro # G8655241
- UPC # 612314514588
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
Item | Brake Control Harness ,51458 |
For Use With | Ram 1500, 2500 and 3500 Pickup Trucks |
Type | Brake Control Harness |
Includes | 24" of 12 Gauge Wire For Flexible installation |
Application | Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Description
Brake Control Harness ,51458
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Pintle Hook, 30K lb., 2-1/2"-3" Lntte Eye (48215)
- BOSCH KAL FUEL PRESSURE TESTER KIT F/ET2532 (KQ2530)
- BUYERS PRODUCTS 18 Inch 27-LED Strip Light with 3M™ Adhesive Back - Clear And Cool (5621928)
- FEDERAL SIGNAL Lightbar, LED, Flat, 24 LEDs, 8 Heads (SL8S-A)
- CURT Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 8 ft. (56612)
- CURT Custom Wiring Harness 4Way Flat Output Select Ram ProMaster 1500 2500 3500 (56478)
- CURT Flat 4-Way Connector Plug, 58030 (58030)
- CURT Brake Control Harness, 51373 (51373)
- CURT Rnd 4-Way Connector Plug/Socket w/Hrdwr (58677)
- CURT Adapter w/Backup Alarm, 57724 (57724)
- MOTORMITE 2-Way Trailer Flat Connector Trailer Wiring, 86006 (86006)
- Curt Trailer Wiring