Shop All Trailer Wiring
Curt
Brake Control Harness, 51457
Mfr # 51457
Zoro # G8655059
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 24" of 12 Gauge Wire For Flexible installation
- Length 24"
- Application Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
- For Use With Ram 1500, 2500 and 3500 Pickup Trucks
- Type Brake Control Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51457
- Zoro # G8655059
- UPC # 612314514571
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
Includes | 24" of 12 Gauge Wire For Flexible installation |
Application | Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Item | Brake Control Harness,51457 |
For Use With | Ram 1500, 2500 and 3500 Pickup Trucks |
Type | Brake Control Harness |
Description
Brake Control Harness,51457
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO-RACK ROOF RACK CROSSBAR - VORTEX AERO BLACK 54IN (VA137B)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69342)
- FIRST WATCH First Responder Water Helmet - Small/Medium - Red (FWBH-RD-S/M)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B447)
- CURT 7' GM Wiring Harness Ext. & Cover (Adds 7-Way RV Blade to Truck Bed) (56072)
- CURT 24 USCAR Wiring Extension Harness USCAR to USCAR (56475)
- CURT NonPwrd 3-to-2-Wre Taillght Cnvrtr, 56130 (56130)
- CURT Flat Cnnctr 5-Way Sckt w/60" Wires, 58530 (58530)
- CURT Taillight Converter 2-to-3-Wire (56196)
- CURT Brake Control Harness, 51436 (51436)
- PHOENIX Simulator Axle Set, Frnt, Dual, Isuzu, 19.5" (N6681F)
- Curt Trailer Wiring