Shop All Trailer Wiring
Curt
Brake Control Harness, 51456
Mfr # 51456
Zoro # G8655287
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
- Length 24"
- Type Brake Control Harness
- Includes 24" of 12 Gauge Wire For Flexible installation
- For Use With Toyota Tacoma
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51456
- Zoro # G8655287
- UPC # 612314514564
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
Application | Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Type | Brake Control Harness |
Includes | 24" of 12 Gauge Wire For Flexible installation |
Item | Brake Control Harness ,51456 |
For Use With | Toyota Tacoma |
Description
Brake Control Harness ,51456
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER BRAKES Ceramic Disc Pad Set, Zd1539 (ZD1539)
- AP EXHAUST ENFORCER MUFFLER, OVAL - 4 1/4IN X 8 3/4IN (3751)
- BENDIX Air Dryer Cartridge Kit (5009041PG)
- WEATHERTECH Front and Rear Floorliners, 444271-442562 (444271-442562)
- CURT NonPwrd 3-to-2-Wre Taillght Cnvrtr, 56175 (56175)
- CURT Rnd 7-Way Connector Socket, 58170 (58170)
- CURT Custom 7-Way RV Blade, Select Palisade, Santa Cruz, Telluride, Need Tow Package (56466)
- CURT Electrical Trailer Adapter, 57661 (57661)
- CURT Rnd 6-Way Connector Plug/Socket, 58092 (58092)
- CURT Hvy Dty 7-Way RV Blade Connector Socket (58155)
- HOPKINS 7 RV BLADE TO 7 PIN ADAPTER (47595)
- Curt Trailer Wiring