Shop All Trailer Wiring
Curt
Brake Control Harness, 51455
Mfr # 51455
Zoro # G8655162
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Type Brake Control Harness
- For Use With Toyota Tacoma
- Application Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
- Includes 24" of 12 Gauge Wire For Flexible installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51455
- Zoro # G8655162
- UPC # 612314514557
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
Type | Brake Control Harness |
For Use With | Toyota Tacoma |
Item | Brake Control Harness,51455 |
Application | Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Includes | 24" of 12 Gauge Wire For Flexible installation |
Description
Brake Control Harness,51455
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Diversitech DDS-30 Disconnect Switch with Metal Case - 30 Amp Fused (DDS-30)
- GROTE Socket, 1 Prong for 63, 67, 81, 89,1002,1129 (84-1003)
- REESE Lunette Ring, Adjustable, 2 1/2 In. Dia, REESE TOWPOWER (63022)
- BLUE SEA SYSTEMS Blue Sea Systems 6006-BSS m-Series Mini On-Off Battery Switch with Knob- Red (6006-BSS)
- CURT Custom Wiring Harness 4Way Flat Output Select Ford Maverick (56477)
- CURT Multi-Function Taillight Converter Kit (59236)
- CURT Replacement Breakaway Switch Lanyard (Packaged) (52021)
- CURT Brake Control Harness, 51342 (51342)
- CURT Female Qck Connctrs, 16-14 Wire ga., PK100 (59592)
- CURT RV 7-Way Blade Cnnctr Plug/Socket, 58152 (58152)
- DRYCONN Dryconn Waterproof Connector, Black, PK500 (61242)
- Curt Trailer Wiring