Shop All Trailer Wiring
Curt
Brake Control Harness, 51452
Mfr # 51452
Zoro # G8655269
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
- Includes 24" of 12 Gauge Wire For Flexible installation
- For Use With Chevrolet Silverado and GMC Sierra
- Type Brake Control Harness
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 51452
- Zoro # G8655269
- UPC # 612314514526
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
Application | Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Includes | 24" of 12 Gauge Wire For Flexible installation |
Item | Brake Control Harness ,51452 |
For Use With | Chevrolet Silverado and GMC Sierra |
Type | Brake Control Harness |
Description
Brake Control Harness ,51452
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX225 (BX225)
- PYLE Marine Bt Receiver Stereo & Speaker Kit, PLMRKT36WT (PLMRKT36WT)
- AUVECO PAK UNIVERSAL MOULDING CLIPS (AP9965)
- AUTO VENTSHADE 05-07 SILVERADO 1500/2500/3500 BUGFLECTOR-SMOKE (23725)
- CURT Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 6 ft. (56611)
- CURT Replacment USCAR Socket w/24" Wires (56229)
- CURT Rnd 6-Way Connector Plug, Chrome Plastic (58120)
- CURT CustomWiringConnector (4Way FlatOutput, OEM TowPackage Required), 56412 (56412)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Toyota Corolla (56454)
- CURT Trailer Light Kit, 53540 (53540)
- ROADPRO Trailer Electrical Socket, 7-Pole (RP-2344F)
- Curt Trailer Wiring