Shop All Trailer Wiring
Curt
Brake Control Harness, 51451
Mfr # 51451
Zoro # G8655068
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24"
- Type Brake Control Harness
- Application Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
- For Use With Chevrolet Silverado and GMC Sierra
- Includes 24" of 12 Gauge Wire For Flexible installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51451
- Zoro # G8655068
- UPC # 612314514519
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
Type | Brake Control Harness |
Item | Brake Control Harness,51451 |
Application | Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
For Use With | Chevrolet Silverado and GMC Sierra |
Includes | 24" of 12 Gauge Wire For Flexible installation |
Description
Brake Control Harness,51451
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP Johnson Pump 38703 Aerating Pump 750 GPH 90° (38703)
- SLIP-N-GRIP Key Tag, Plastic, PK1000 (M-FB-P9933-23)
- BILSTEIN Chev Silverado 2500 Hd 14-11/Silve Shock Absorber, 24-196444 (24-196444)
- CURT Custom Wiring Harness, 56046 (56046)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Hyundai Palisade (56491)
- CURT Electrical Trailer Adapter, 58414 (58414)
- CURT Replacment 7-Way RV Blde Hrnss, 6 ft., 56621 (56621)
- CURT Rnd 4-Way Cnnctr Plug, Trailer Side, 58060 (58060)
- CURT Brake Control Harness, 51342 (51342)
- CURT Brake Control Harness, 51436 (51436)
- SUPERIOR ELECTRIC 7-Way Heavy-Duty Trailer RV Truck Electrical Wire Connector Junction Box (RVA1567)
- Curt Trailer Wiring