Shop All Trailer Wiring
Curt
Brake Control Harness, 51446
Mfr # 51446
Zoro # G8655040
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dodge Durango and Jeep Grand Cherokee
- Includes 24" of 12 Gauge Wire For Flexible installation
- Type Brake Control Harness
- Application To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51446
- Zoro # G8655040
- UPC # 612314514465
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
For Use With | Dodge Durango and Jeep Grand Cherokee |
Includes | 24" of 12 Gauge Wire For Flexible installation |
Item | Brake Control Harness,51446 |
Type | Brake Control Harness |
Application | To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Description
Brake Control Harness,51446
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS From Ujm406 Set, 6Mm (VIMUJM406-6MM)
- ZEROSTART Ul Tank, 1500W / 120V, Thermostat 60/80F (3309161)
- ABRAMS 5" Rectangular - 10 LED White Back Up Reverse Trailer Light (TTL-S10-W)
- SPRAYWAY All Purpose Cleaner, Crazy Clean, Multi-Surface Interior Vehicle Cleaner, Aerosol Can, 20 oz, (SW031)
- CURT Replacment OE 4-Way Flat Socket, Plug USCAR (55515)
- CURT RV 7-Way Blade Connector Plug, 58140 (58140)
- CURT Replacement Breakaway Switch Lanyard (Packaged) (52021)
- CURT Electrical Adapter w/Tester, 57626 (57626)
- CURT Brake Control Adapter Harness (51520)
- CURT Fish Wire for 5/8" Diameter Bolts (58430)
- CURT Flat Cnnctr 5Way Plug/Socket w/72" Wire (58550)
- Curt Trailer Wiring