Shop All Trailer Wiring
Curt
Brake Control Harness, 51439
Mfr # 51439
Zoro # G8655302
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 24" of 12 Gauge Wire For Flexible installation
- Application To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
- Length 24"
- For Use With Trailer and Tow Vehicle
- Type Brake Control Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51439
- Zoro # G8655302
- UPC # 612314002924
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Length | 24" |
Height | 1 in |
Overall Length | 24 in |
Overall Width | 1 in |
Details
Includes | 24" of 12 Gauge Wire For Flexible installation |
Item | Brake Control Harness |
Application | To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
For Use With | Trailer and Tow Vehicle |
Type | Brake Control Harness |
Product Type | Brake Control Harness |
Pre-Wired | Yes |
Description
Brake Control Harness, Brake Control Harness, For Use With Trailer and Tow Vehicle, Pre-Wired Yes, 24 in Overall Length, 1 in Height, 1 in Overall Width
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Beacon Rotating Light, Amber Lens (3100-A)
- BALDWIN FILTERS Air Filter, 9-29/32 x 4-13/32 in. (PA4458)
- BUYERS PRODUCTS Mounting Bracket For B23510 Ductile Iron Outrigger - Welds To Flange Of Beam (B2351001)
- ROBALON Snow Thrower Skid Shoe, Composite, Replaces John Deere AM128337 (A151BSL)
- CURT Custom Wiring Harness 4Way Flat Output Select Kia Sorento Sportage (56474)
- CURT RV 7-Way Blade Connector Plug, 58140 (58140)
- CURT Electrical Trailer Adapter, 57251 (57251)
- CURT Custom Wiring Harness, 4Way Flat Output, Select Hyundai Ioniq 5 (56484)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Subaru Legacy (56444)
- CURT Flat 4-Way Connector Dust Cover, 58201 (58201)
- HUSKY TOWING TRAILER CONNECTOR, TRAILER END CONNECTOR KIT 12' (19430)
- Curt Trailer Wiring