Shop All Trailer Wiring
Curt
Brake Control Harness, 51438
Mfr # 51438
Zoro # G8655022
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Type Brake Control Harness
- Includes 24" of 12 Gauge Wire For Flexible installation
- For Use With Dodge Ram 1500, 2500 and 3500
- Application To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 51438
- Zoro # G8655022
- UPC # 612314002917
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
Type | Brake Control Harness |
Includes | 24" of 12 Gauge Wire For Flexible installation |
For Use With | Dodge Ram 1500, 2500 and 3500 |
Application | To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Item | Brake Control Harness,51438 |
Description
Brake Control Harness,51438
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GABRIEL Premium, Shock Absorbers For Cars, 69675 (69675)
- INSTALLBAY BY METRA 54" X 5 Yds. Trunk Liner Carpet, Charcoal (TL3605)
- RUBBERMASTER PLUS 23x10.5-12 Bias Industrial Tube With TR13 Valve (250780)
- RULE 1201R 3/4" Port - 90° Barb (1201R)
- CURT Rnd 4-Way Connector Plug/Socket (58671)
- CURT Breakaway Switch, 52010 (52010)
- CURT Spade Terminals, 22-18 Wire Gauge, PK100 (59611)
- CURT Electrical Trailer Adapter, 57661 (57661)
- CURT Replacment 7-Way RV Blade Hrnss, 8 ft., 56622 (56622)
- CURT Rnd 7-Way Connector Plug, 58160 (58160)
- BUYERS PRODUCTS 8 Inch Diameter PVC Conduit Carrier Kit (CC800)
- Curt Trailer Wiring