Shop All Trailer Wiring
Curt
Brake Control Harness, 51437
Mfr # 51437
Zoro # G8655232
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brake Control Harness
- Application To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
- Length 24"
- Includes 24" of 12 Gauge Wire For Flexible installation
- For Use With Ford F150, Ford Flex and Lincoln MKT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51437
- Zoro # G8655232
- UPC # 612314024445
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
Type | Brake Control Harness |
Application | To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Item | Brake Control Harness ,51437 |
Includes | 24" of 12 Gauge Wire For Flexible installation |
For Use With | Ford F150, Ford Flex and Lincoln MKT |
Description
Brake Control Harness ,51437
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL NEW IGNITION DISTRIBUTOR, HEID-F9001BL (HEID-F9001BL)
- C.E. SMITH Fender, 8 in. x 27-3/8 in. x 11 in., Round (17800G)
- SKF Clutch Release Bearing, N1171 (N1171)
- SUPERCOOL A/C Compressor PAG Lubricant, w/UV Dye Plastic Bottle Red/Yellow Tint (P100-32D)
- CURT LED Electrical Adapter, 57004 (57004)
- CURT Brake Controller Harness, Select Palisade, Santa Cruz, Telluride (Packaged) (51529)
- CURT Brake Control Harness, 51373 (51373)
- CURT Replacement Breakaway Switch Lanyard (Packaged) (52021)
- CURT Flat 4-Way Connector Plug, 58031 (58031)
- CURT Brake Control Harness, 51452 (51452)
- IPA 3-Way Trailer Adapter (8000)
- Curt Trailer Wiring