Shop All Trailer Wiring
Curt
Brake Control Harness, 51436
Mfr # 51436
Zoro # G8654751
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
- Includes 24" of 12 Gauge Wire For Flexible installation
- Length 24"
- Type Brake Control Harness
- For Use With Ford F150, Ford Flex and Lincoln MKT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51436
- Zoro # G8654751
- UPC # 612314021444
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
Application | To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Includes | 24" of 12 Gauge Wire For Flexible installation |
Item | Brake Control Harness,51436 |
Type | Brake Control Harness |
For Use With | Ford F150, Ford Flex and Lincoln MKT |
Description
Brake Control Harness,51436
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Claw, Used in 77076/77081 Knocker Sets (77069)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 11-17/32 In (PT8506-MPG)
- BALDWIN FILTERS Air Filter, 10-3/8 x 17-13/16 in. (PA2382)
- DEE ZEE 73-17 GM 1500/F150/RAM 1500 CAB RACK (BOLT TOGETHER) STANDARD (DZ95050R)
- CURT Rnd 6-Way Cnnctr Plug, Trailer Side, 58080 (58080)
- CURT Flat 4-Way Connector Plug/Socket, 58050 (58050)
- CURT Sq. 6-Way Connector Plug/Sckt w/12" Wire (58034)
- CURT Rnd 6-Way Connector Plug/Socket, 58093 (58093)
- CURT Flat 4-Way Lcns Plate Light Plug Adapter (58404)
- CURT Soft-Trac 1 Breakaway Kit w/Charger (52040)
- CURT Custom Wiring Harness (4-Way Flat Output), 56442 (56442)
- Curt Trailer Wiring