Shop All Trailer Wiring
Curt
Brake Control Harness, 51422
Mfr # 51422
Zoro # G8654760
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Application To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
- For Use With Buick Enclave, GMC Acadia, Chevrolet Traverse and Saturn Outlook
- Type Brake Control Harness
- Includes 24" of 12 Gauge Wire For Flexible installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51422
- Zoro # G8654760
- UPC # 612314021420
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
Application | To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
For Use With | Buick Enclave, GMC Acadia, Chevrolet Traverse and Saturn Outlook |
Type | Brake Control Harness |
Includes | 24" of 12 Gauge Wire For Flexible installation |
Item | Brake Control Harness,51422 |
Description
Brake Control Harness,51422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Outer Air Filter Fits Massey Ferguson Tractor (3595500M1)
- OTC Dodge/Jeep 4Wd Adapter Set (7894)
- SUR&R Nut, For European Lines, 3/16" Tube, PK4 (BR230)
- ORALITE Reflective Tape, 2 in W x 30 ft L, 8 mil Thick, Red/White (18804)
- CURT Multi-Function Taillight Converter Kit (59236)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Kia Telluride (56490)
- CURT Rnd 7-Way Connector Plug, 58160 (58160)
- CURT Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 6 ft. (56611)
- CURT Brake Control Harness, 51382 (51382)
- CURT Rnd 6-Way Cnnctr Plug, Trailer Side, 58080 (58080)
- VELVAC 12 AWG 7 Conductor Stranded Trailer Cable 100 ft. BK (050019)
- Curt Trailer Wiring