Shop All Trailer Wiring
Curt
Brake Control Harness, 51393
Mfr # 51393
Zoro # G8655180
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 24" of 12 Gauge Wire For Flexible installation
- Length 24"
- For Use With Honda Pilot and Honda Ridgeline
- Type Brake Control Harness
- Application Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 51393
- Zoro # G8655180
- UPC # 612314024391
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
Item | Brake Control Harness |
Includes | 24" of 12 Gauge Wire For Flexible installation |
For Use With | Honda Pilot and Honda Ridgeline |
Type | Brake Control Harness |
Application | Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Description
Brake Control Harness
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020, P, Man, Man, E1992,102", Bk (714470)
- CRC Electronic Parts Cleaner, Aerosol Spray Can, 20 oz, Solvent, Nonflammable, No VOC (05018)
- RACOR Repl Kit, Bowl Plug (RK11-1910)
- VELVAC Center Mount Convex Mirror (708508)
- CURT Replacment OE 4-Way Flat Socket, Plug USCAR (55515)
- CURT Cstm Wiring Harnss Extension, 7 ft., 56070 (56070)
- CURT Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 6 ft. (56611)
- CURT Brake Control Harness, 51455 (51455)
- CURT Brake Control Harness, 51522 (51522)
- CURT Replacment Breakaway Switch Lanyard (52020)
- CURT Replacement Breakaway Switch Lanyard (Packaged) (52021)
- Curt Trailer Wiring