Shop All Trailer Wiring
Curt
Brake Control Harness, 51392
Mfr # 51392
Zoro # G8654803
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- For Use With Honda Pilot and Honda Ridgeline
- Application To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
- Includes 24" of 12 Gauge Wire For Flexible installation
- Type Brake Control Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51392
- Zoro # G8654803
- UPC # 612314021390
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
For Use With | Honda Pilot and Honda Ridgeline |
Item | Brake Control Harness,51392 |
Application | To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Includes | 24" of 12 Gauge Wire For Flexible installation |
Type | Brake Control Harness |
Description
Brake Control Harness,51392
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Clutch Kit Fits John Deere 300 300B 301 302 302A 310 310A 310B Tractor AT60368 (CLJ20-0181)
- SEACHOICE Side Mount Spare Tire Carrier (53881)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 47847 (47847)
- HUSKY LINER 00-05 EXCURSION 2ND SEAT FLOOR LINER TAN (63903)
- CURT RV 7-Way Blade LED Electrical Adapter (57003)
- CURT Automotive Electrical Plug, 16 ga Wire (58032)
- CURT Flat 4-Way Connector Socket, 58040 (58040)
- CURT Electrical Adapter 4Way Flat Vehicle to USCAR (56476)
- CURT RV 7-Wy Blade Elctrcl Adptr w/Bckup Alrm (57727)
- CURT Flat 4-Way Connector Dust Cover, 58750 (58750)
- HOPKINS FORD/GM TO DODGE ADPT WIRING KIT (42190)
- Curt Trailer Wiring