Shop All Trailer Wiring
Curt
Brake Control Harness, 51383
Mfr # 51383
Zoro # G8655129
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 24" of 12 Gauge Wire For Flexible installation
- Length 24"
- For Use With Trailer and Tow Vehicle
- Application Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
- Type Brake Control Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 51383
- Zoro # G8655129
- UPC # 612314024384
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Length | 24" |
Height | 1 in |
Overall Width | 1 in |
Overall Length | 24 in |
Details
Includes | 24" of 12 Gauge Wire For Flexible installation |
Item | Brake Control Harness |
For Use With | Trailer and Tow Vehicle |
Application | Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Type | Brake Control Harness |
Pre-Wired | Yes |
Product Type | Brake Control Harness |
Description
Brake Control Harness, Brake Control Harness, For Use With Trailer and Tow Vehicle, Pre-Wired Yes, 24 in Overall Length, 1 in Height, 1 in Overall Width
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Cross Chain, V-Bar (QG6821)
- MEVOTECH Suspension Stabilizer Bar Link Kit, MS50881 (MS50881)
- KEYSCO TOOLS Spot Weld, Cutter, 3/8" (77776)
- CDI ELECTRONICS CDI Electronics 933-0124 Johnson/Evinrude Coil Lead Wire (933-0124)
- CURT Brake Control Harness, 51436 (51436)
- CURT Rnd 4-Way Cnnctr Plug, Trailer Side, 58060 (58060)
- CURT Brake Controller Harness, Select Palisade, Santa Cruz, Telluride (Packaged) (51529)
- CURT Trailer Brake Controller Harness, Select Jeep Wrangler JL, Gladiator (51526)
- CURT Flat Connector 5-Way Tester (57505)
- CURT 7' Custom Wiring Extension Harness, Adds 4-Way, 7-Way RV Blade to Truck Bed (56003)
- BUYERS PRODUCTS 6-Way Die Cast Metal Trailer Connector - Truck Side (TC1006)
- Curt Trailer Wiring