Shop All Trailer Wiring
Curt
Brake Control Harness, 51382
Mfr # 51382
Zoro # G8654788
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 24" of 12 Gauge Wire For Flexible installation
- Length 24"
- Type Brake Control Harness
- For Use With Nissan Armada, Nissan Frontier, Nissan Frontier, Nissan Titan, Nissan Xterra and Infiniti QX56
- Application To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51382
- Zoro # G8654788
- UPC # 612314021383
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
Includes | 24" of 12 Gauge Wire For Flexible installation |
Item | Brake Control Harness,51382 |
Type | Brake Control Harness |
For Use With | Nissan Armada, Nissan Frontier, Nissan Frontier, Nissan Titan, Nissan Xterra and Infiniti QX56 |
Application | To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Description
Brake Control Harness,51382
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC 90Ft/Lbs Torque Extension (788104)
- SEA-DOG Emergency Deck Fill Plug (357390-1)
- CENTRIC PARTS Standard Brake Drum, 123.51006 (123.51006)
- HUMMINBIRD 14 M360 2Ddiy Cable (720108-1)
- CURT Brake Control Harness, 51522 (51522)
- CURT Brake Control Harness, 51342 (51342)
- CURT Sq. 6-Way Connector Plug/Sckt w/12" Wire (58034)
- CURT Rnd 4-Way Connector Plug/Socket (58671)
- CURT Rnd 7-Way Connector Plug, 58160 (58160)
- CURT Dual-Output 7/4-Way Cnnctr w/Backup Alrm (57101)
- HOPKINS 7 RV BLADE TO 6 ROUND (CENTER PIN AUXILIARY) ADAPT (47545)
- Curt Trailer Wiring