Shop All Trailer Wiring
Curt
Brake Control Harness, 51373
Mfr # 51373
Zoro # G8655171
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 24" of 12 Gauge Wire For Flexible installation
- Type Brake Control Harness
- For Use With Ford F250, F350, F450 and F550 Super Duty
- Application Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51373
- Zoro # G8655171
- UPC # 612314001378
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
Item | Brake Control Harness |
Includes | 24" of 12 Gauge Wire For Flexible installation |
Type | Brake Control Harness |
For Use With | Ford F250, F350, F450 and F550 Super Duty |
Application | Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Description
Brake Control Harness
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dual Foot Tire Press Gauge, 10 to 150 psi (2HKW5)
- DAYCO 1/8 In. X 25 Ft. (Spool) Fuel Line Hose, 80051 (80051)
- GATES High Capacity V-Belt(Standard) - Fan and Air Pump, 9403 (9403)
- RISLONE Transmission Stabilizer, 32 Oz. (4502)
- CURT Custom Towed-Vehicle RV Wiring Harness, Select Ford F-150 (52104)
- CURT Flat Connector 5-Way Tester (57505)
- CURT Rnd 4-Way Cnnctr Plug, Trailer Side, 58060 (58060)
- CURT Combo Trailer Light (53440)
- CURT LED Electrical Adapter, 57004 (57004)
- CURT Electrical Trailer Adapter, 57041 (57041)
- PHOENIX Simulator Axle Set, Front, Ford F450-F550 (NF25F)
- Curt Trailer Wiring