Shop All Trailer Wiring
Curt
Brake Control Harness, 51372
Mfr # 51372
Zoro # G8654733
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Application To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
- Includes 24" of 12 Gauge Wire For Flexible installation
- Type Brake Control Harness
- For Use With Ford F250, F350, F450 and F550 Super Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51372
- Zoro # G8654733
- UPC # 612314021376
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
Application | To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Item | Brake Control Harness,51372 |
Includes | 24" of 12 Gauge Wire For Flexible installation |
Type | Brake Control Harness |
For Use With | Ford F250, F350, F450 and F550 Super Duty |
Description
Brake Control Harness,51372
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 53-05 Numerous Applications Radiator Hose, 70541 (70541)
- REESE Hitch Ball Lawn Tractor, 1-7/8 In, 2000 lb, REESE TOWPOWER (7036800)
- HALTEC Ball Foot Air Chuck, w/Clip (CH-315)
- LISLE Dual Piston Brake Pad Spreader (25750)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Toyota Sienna (56458)
- CURT Chevrolet and GMC Truck Bed 7-Way Opening Cover Plate (55417)
- CURT Brake Controller Harness, Select Palisade, Santa Cruz, Telluride (Packaged) (51529)
- CURT Replacment 7-Way RV Blade Harness, 10 ft. (56603)
- CURT Trailer Brake Controller Harness, Select VW Atlas, Cross Sport, ID.4 (51528)
- CURT NonPwrd 3-to-2-Wre Taillght Cnvrtr, 56175 (56175)
- VELVAC 7-Way T-Grip Plastic Plug W/Guard (593111)
- Curt Trailer Wiring