Shop All Trailer Wiring
Curt
Brake Control Harness, 51363
Mfr # 51363
Zoro # G8655147
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 24" of 12 Gauge Wire For Flexible installation
- For Use With Trailer and Tow Vehicle
- Type Brake Control Harness
- Application To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51363
- Zoro # G8655147
- UPC # 612314121366
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Length | 24" |
Height | 1 in |
Overall Length | 24 in |
Overall Width | 1 in |
Details
Includes | 24" of 12 Gauge Wire For Flexible installation |
For Use With | Trailer and Tow Vehicle |
Type | Brake Control Harness |
Application | To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Item | Brake Control Harness |
Pre-Wired | Yes |
Product Type | Brake Control Harness |
Description
Brake Control Harness, Brake Control Harness, For Use With Trailer and Tow Vehicle, Pre-Wired Yes, 24 in Overall Length, 1 in Height, 1 in Overall Width
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD Replacement 6" Dual Action Polisher PRO Backing Plate (3530)
- DEA MOUNTS Engine Torque Strut Mount, A7238 (A7238)
- B&W TOWING Companion Slider 5th Wheel Hitch Base For Turnoverball (RVB3405)
- US HARDWARE RV-567 0.5 in. x 25 ft. Water Hose (US12031)
- CURT Brake Control Harness, 51455 (51455)
- CURT Brake Control Harness, 51451 (51451)
- CURT Rnd 4-Way Connector Plug/Socket w/Hrdwr (58677)
- CURT 7Way RV Blade Connector Tester (58272)
- CURT Male Quick Cnnctrs, 12-10 Wire ga., PK100 (59433)
- CURT LED Electrical Adapter, 57004 (57004)
- GROTE Cable, 4 Cond, 14 ga., WH/BR/YL/GN, 100 ft. (82-5602)
- Curt Trailer Wiring