Shop All Trailer Wiring
Curt
Brake Control Harness, 51362
Mfr # 51362
Zoro # G8654812
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lexus GX460, GX470, LX470, LX570, Toyota 4Runner, Land Cruiser, Sequoia, Tacoma and Tundra
- Application To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
- Length 24"
- Includes 24" of 12 Gauge Wire For Flexible installation
- Type Brake Control Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51362
- Zoro # G8654812
- UPC # 612314021369
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
For Use With | Lexus GX460, GX470, LX470, LX570, Toyota 4Runner, Land Cruiser, Sequoia, Tacoma and Tundra |
Application | To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Item | Brake Control Harness,51362 |
Includes | 24" of 12 Gauge Wire For Flexible installation |
Type | Brake Control Harness |
Description
Brake Control Harness,51362
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL 5 gal Gear Oil Pail Brown (101923)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF720)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (BT541)
- HI-RUN ATV Tire, 25x8-12, 2 Ply (WD1061)
- CURT Twst-On Wire Cnnctr, 18-10 Wire ga., PK100 (59901)
- CURT Fish Wire for 3/8" Diameter Bolts (58390)
- CURT Adapter w/Backup Alarm, 57725 (57725)
- CURT Flt 4Way Lcnse Plte Lght Plug w/36" Wre (57405)
- CURT Electrical Adapter w/Tester, 57626 (57626)
- CURT Custom Wiring Connector (4-Way Flat Output, OEM Tow Package Required) (56420)
- BUYERS PRODUCTS 6-Way Die-Cast Metal Trailer Connector with Spring - Trailer Side (TC2061)
- Curt Trailer Wiring