Shop All Trailer Wiring
Curt
Brake Control Harness, 51352
Mfr # 51352
Zoro # G8654742
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- For Use With Chevrolet Avalanche, Chevy Silverado, Chevrolet Tahoe, Suburban, GMC Sierra, GMC Yukon, Yukon XL, GMC Denali, Hummer H2 and Cadillac Escalade
- Type Brake Control Harness
- Includes 24" of 12 Gauge Wire For Flexible installation
- Application To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51352
- Zoro # G8654742
- UPC # 612314021352
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
Item | Brake Control Harness,51352 |
For Use With | Chevrolet Avalanche, Chevy Silverado, Chevrolet Tahoe, Suburban, GMC Sierra, GMC Yukon, Yukon XL, GMC Denali, Hummer H2 and Cadillac Escalade |
Type | Brake Control Harness |
Includes | 24" of 12 Gauge Wire For Flexible installation |
Application | To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Description
Brake Control Harness,51352
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS Air Intake Boot, 13541703588 (13541703588)
- MISTY Fuel Conditioner, 12 oz., PK24 (1002635)
- PROGRESS MANUFACTURING 2.5 in. Equalizer Hitch Shank3I (90024125)
- K-TOOL INTERNATIONAL 2T Extra Long Low Profile Service Jack (KTIXD63105)
- CURT Rnd 7-Way Connector Plug, 58160 (58160)
- CURT Replacment 7-Way RV Blade Hrnss, 8 ft., 56602 (56602)
- CURT Brake Control Harness, 51522 (51522)
- CURT Custom Wiring Harness, 4Way Flat Output, Select Hyundai Ioniq 5 (56484)
- CURT Custom Wiring Connector (4-Way Flat Output) (56429)
- CURT Hvy Dty 7-Way RV Blade Connector Plug (58145)
- SEA-DOG 7 to 4 Trailer Plug Adapter (753874-1)
- Curt Trailer Wiring