Shop All Trailer Wiring
Curt
Brake Control Harness, 51343
Mfr # 51343
Zoro # G8655110
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
- Type Brake Control Harness
- For Use With Chevrolet Avalanche, Chevy Silverado, Chevrolet Tahoe, Suburban, GMC Sierra, GMC Yukon, Yukon XL, GMC Denali and Cadillac Escalade
- Length 24"
- Includes 24" of 12 Gauge Wire For Flexible installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51343
- Zoro # G8655110
- UPC # 612314121342
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
Item | Brake Control Harness |
Application | To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Type | Brake Control Harness |
For Use With | Chevrolet Avalanche, Chevy Silverado, Chevrolet Tahoe, Suburban, GMC Sierra, GMC Yukon, Yukon XL, GMC Denali and Cadillac Escalade |
Includes | 24" of 12 Gauge Wire For Flexible installation |
Description
Brake Control Harness
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD CHAMOIS FULLSKIN 5 ENG (AREA67)
- PLOMBCO 40 g IAW style Plasteel clipon weight (PLO10728)
- BALDWIN FILTERS Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8" (B7376)
- CURT Multi-Ball Mount w/Hook, 2" Solid Shank (45675)
- CURT Custom Wiring Harness, 4Way Flat Output, Select Ford F150 with LED Taillights (56481)
- CURT Flat 4-Way Connector Plug/Socket, 58305 (58305)
- CURT Uni Brake Control Harness, Pigtails, 51516 (51516)
- CURT Spade Terminals, 16-14 Wire Gauge, PK100 (59621)
- CURT CustomWiringConnector (4Way FlatOutput, OEM TowPackage Required), 56412 (56412)
- CURT Custom Wiring Harness 4Way Flat Output Select Ram ProMaster 1500 2500 3500 (56478)
- CURT Adapter w/Backup Alarm, 57724 (57724)
- Curt Trailer Wiring