Shop All Trailer Wiring
Curt
Brake Control Harness, 51332
Mfr # 51332
Zoro # G8654727
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
- For Use With Dodge Dakota, Dodge Durango, Ram pickup and Chrysler Aspen
- Includes 24" of 12 Gauge Wire For Flexible installation
- Length 24"
- Type Brake Control Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51332
- Zoro # G8654727
- UPC # 612314021338
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
Application | To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
For Use With | Dodge Dakota, Dodge Durango, Ram pickup and Chrysler Aspen |
Includes | 24" of 12 Gauge Wire For Flexible installation |
Item | Brake Control Harness,51332 |
Type | Brake Control Harness |
Description
Brake Control Harness,51332
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMITEC SeaBlazeX2 Spectrum LED Underwater Light - Full-Color RGBW (101515)
- A & I PRODUCTS Bottom Cushion, Wood Base, 18 x 16, BLK 16" x18" x4" (A-AM3463T-1)
- LUMILEDS Ultinon Essential LED Fog Ps24W (LED-FOG PS24W)
- SPORTIME BUCKET DRUMMING/STORAGE SET/6 PK (116000137)
- CURT Twst-On Wire Cnnctr, 18-10 Wire ga., PK100 (59901)
- CURT Soft-Trac 2 Breakaway Kit w/Charger (52028)
- CURT RV 7-Way Blade Connector Plug, 58190 (58190)
- CURT Brake Controller Harness, Select Palisade, Santa Cruz, Telluride (Packaged) (51529)
- CURT Adapter w/Backup Alarm, 57724 (57724)
- CURT Custom Wiring Connector (7-Way RV Blade Output) (56421)
- URIAH PRODUCTS 4Wy Flt Trail Wire Kit (UE110100)
- Curt Trailer Wiring