Shop All Trailer Wiring
Curt
Brake Control Harness, 51323
Mfr # 51323
Zoro # G8655138
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brake Control Harness
- Application Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
- For Use With Trailer and Tow Vehicle
- Length 24"
- Includes 24" of 12 Gauge Wire For Flexible installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51323
- Zoro # G8655138
- UPC # 612314121328
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Length | 24" |
Height | 1 in |
Overall Length | 24 in |
Overall Width | 1 in |
Details
Type | Brake Control Harness |
Application | Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
For Use With | Trailer and Tow Vehicle |
Item | Brake Control Harness |
Includes | 24" of 12 Gauge Wire For Flexible installation |
Product Type | Brake Control Harness |
Pre-Wired | Yes |
Description
Brake Control Harness, Brake Control Harness, For Use With Trailer and Tow Vehicle, Pre-Wired Yes, 24 in Overall Length, 1 in Height, 1 in Overall Width
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Small Bore Seals (105X140X12)
- SEACHOICE Oval Fender 8 X 28 (79031)
- SEA-DOG Add-A-Snap - White - 4" (299204W-1)
- HUMMINBIRD HELIX 7 GPS CHIRP SI G4 (411920-1)
- CURT Adapter w/Backup Alarm, 57725 (57725)
- CURT Adapter w/Backup Alarm, 57724 (57724)
- CURT Custom Wiring Connector (4-Way Flat Output, OEM Tow Package Required) (56420)
- CURT Combo Trailer Light (53440)
- CURT Flat 4-Way Connector Dust Cover, 58201 (58201)
- CURT Rnd 4-Way Connector Plug/Socket (58671)
- GROTE Plug, 4-Pole (82-1021)
- Curt Trailer Wiring