Shop All Trailer Wiring
Curt
Brake Control Harness, 51313
Mfr # 51313
Zoro # G8655077
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Includes 24" of 12 Gauge Wire For Flexible installation
- Type Brake Control Harness
- Application To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
- For Use With Ford Bronco Full-Size SUVs and Ford F-Series Full-Size Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51313
- Zoro # G8655077
- UPC # 612314002139
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
Includes | 24" of 12 Gauge Wire For Flexible installation |
Type | Brake Control Harness |
Item | Brake Control Harness ,51313 |
Application | To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
For Use With | Ford Bronco Full-Size SUVs and Ford F-Series Full-Size Trucks |
Description
Brake Control Harness ,51313
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Gsnck-to-5th-Whl Adptr Plate, Dbl Lck Ezr (16220)
- JOHNSON PUMP Johnson Pump 72303-002 Bilge Alert High Water Alarm, 24V (72303-002)
- SEACHOICE Galv. Anchor Lead Chain w/Shackles, 5/16" Shackle, 1,250LBS Work Load (44121)
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 3/4in Zinc Plated Case Hard Steel 25PK (9090646)
- CURT Dual-Output Electrical Adapter, 57674 (57674)
- CURT Dual-Output 7/4-Way Cnnctr w/Backup Alrm (57101)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Ford Bronco (56471)
- CURT Custom Wiring Connector (4-Way Flat Output, OEM Tow Package Required) (56420)
- CURT Soft-Trac 1 Breakaway Kit w/Charger (52040)
- CURT Custom Wiring Harness, 4Way Flat Output, Select Ford F150 with LED Taillights (56481)
- CURT Spectrum Brake Control (51170)
- Curt Trailer Wiring