Shop All Trailer Wiring
Curt
Brake Control Harness, 51312
Mfr # 51312
Zoro # G8655007
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 24" of 12 Gauge Wire For Flexible installation
- For Use With Ford Bronco Full-Size SUVs and Ford F-Series Full-Size Trucks
- Type Brake Control Harness
- Application To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51312
- Zoro # G8655007
- UPC # 612314021314
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
Includes | 24" of 12 Gauge Wire For Flexible installation |
For Use With | Ford Bronco Full-Size SUVs and Ford F-Series Full-Size Trucks |
Type | Brake Control Harness |
Application | To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Item | Brake Control Harness,51312 |
Description
Brake Control Harness,51312
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Spin-On Design, 2-15/32" L (BF1381-O)
- CURT RockerBall 2516 Cushion Hitch Gooseneck Ball (60654)
- OEMTOOLS Workshop Creeper Seat (Blue) (24996)
- KEN-TOOL Mount/Demount Set, Orange, 41in.L, Steel (35459)
- CURT LED Electrical Adapter, 57004 (57004)
- CURT Female Qck Connctrs, 16-14 Wire ga., PK100 (59592)
- CURT Custom Wiring Connector (7-Way RV Blade Output) (56421)
- CURT Rnd 6-Way Connector Socket, Vehicle Side (58091)
- CURT Flat 4-Way Connector Socket, 58044 (58044)
- CURT Flat 4-Way Connector Dust Cover, 58750 (58750)
- BLUE OX Blue Ox EZ Light BX88368 Wiring Harness (BX88368)
- Curt Trailer Wiring