Shop All Trailer Jacks & Accessories
Curt
Bracket-Mount Swivel Jack, 28306
Mfr # 28306
Zoro # G8654943
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bracket-Mount Swivel Jack
- Length 15" (Vertical Travel)
- Color Black/Red Claw (Handle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 28306
- Zoro # G8654943
- UPC # 612314283064
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Length | 15" (Vertical Travel) |
Details
Type | Bracket-Mount Swivel Jack |
Color | Black/Red Claw (Handle) |
Item | Bracket-Mount Swivel Jack,28306 |
Description
Bracket-Mount Swivel Jack,28306
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020, L, Man, Man, E1992, 96", Bk (714469)
- CHAMPION SPARK PLUGS C59YC:RACING PLUG (792)
- QUICKCABLE Damaged Battery Bags, Ties, PK10 (510335-010)
- MAIN FILTER FLEETGUARD HF6731 Replacement/Interchange Spin-On Filter (MF0058075)
- CURT Replacement Jack Top-Wind Handle, Packaged (28944)
- CURT Replacment Swvl Jack Pull-Pin (28940)
- CURT Replacement Jack Snap Ring, Packaged (28941)
- CURT Replacment Jack Snap Ring (28939)
- CURT Jack Foot, For CURT Trailer Jacks (28272)
- CURT Replacement Swivel Jack Male Pipe Mount, 5/8-in. Pin Hole, Packaged (28943)
- BAL BAL 23033 Tent Trailer Stabilizer - Replacement Handle (23033)
- Curt Trailer Jacks & Accessories