Shop All Trailer Jacks & Accessories
Curt
Bracket-Mount Swivel Jack, 28302
Mfr # 28302
Zoro # G8654928
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10" (Vertical Travel)
- Type Bracket-Mount Swivel Jack
- Color Black/Red Claw (Handle)
- Finish Powder Coated
- Features Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Pull-Pin Keeps Jack Securely Locked in Place, Swivel Bracket Allows Jack to Fully Swing Up and Out of The Way for Travel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 28302
- Zoro # G8654928
- UPC # 612314006496
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Length | 10" (Vertical Travel) |
Minimum Lift Height | 10 in |
Retracted Length | 10 in |
Extended Length | 20 1/2 in |
Maximum Lift Height | 20 1/2 in |
Details
Type | Bracket-Mount Swivel Jack |
Item | Trailer Jack |
Color | Black/Red Claw (Handle) |
Finish | Powder Coated |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Pull-Pin Keeps Jack Securely Locked in Place, Swivel Bracket Allows Jack to Fully Swing Up and Out of The Way for Travel |
Handle Type | Sidewind |
Gear Travel | 10 in |
Construction | Carbide |
Base | Foot Plate |
Jack Type | Bracket-Mount Swivel Jack |
Static Load Capacity | 2,000 lb |
Maximum Lifting Capacity | 2,000 lb |
Load Capacity | 3,000 lb |
Number of Wheels | 0 |
Description
Trailer Jack, Number of Wheels 0, Static Load Capacity 2,000 lb, Maximum Lift Height 20 1/2 in, Minimum Lift Height 10 in, Handle Type Sidewind, Mounting Type Weld-On, Gear Travel 10 in, Load Capacity 3,000 lb, Maximum Lifting Capacity 2,000 lb, Extended Length 20 1/2 in, Retracted Length 10 in, Jack Type Bracket-Mount Swivel Jack, Base Foot Plate, Construction Carbide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Accelerator Cable, Y-178 (Y-178)
- TEMPRESS PRODUCTS Tempress #44430 1323 Slam Hatch; White (44430)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 416282 (416282)
- DONALDSON Air Filter, Primary Radialseal, P606720 (P606720)
- CURT Pipe-Mnt Swvl Jack w/Top Handle, 10" Trvl (28320)
- CURT Rplmnt DrctWld Sq. Jck PullPin for 28512 (28955)
- CURT Marine Jack w/8" Whl, 1500 lb., 10" Travel (28116)
- CURT Jack Foot, For CURT Trailer Jacks (28272)
- CURT A-Frame Jack w/Top Handle, 28250 (28250)
- CURT Replacement Swivel Jack Male Pipe Mount, 5/8-in. Pin Hole, Packaged (28943)
- HI-LIFT JACK HI-LIFT PATRIOT EDITION 60IN ALL CAST JACK (BLUE) (PAT-605)
- Curt Trailer Jacks & Accessories