Shop All Trailer Jacks & Accessories
Curt
Bracket-Mount Swivel Jack, 28301
Mfr # 28301
Zoro # G8654989
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bracket-Mount Swivel Jack
- Color Black/Red Claw (Handle)
- Length 10" (Vertical Travel)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 28301
- Zoro # G8654989
- UPC # 612314006489
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Length | 10" (Vertical Travel) |
Details
Type | Bracket-Mount Swivel Jack |
Color | Black/Red Claw (Handle) |
Item | Bracket-Mount Swivel Jack,28301 |
Description
Bracket-Mount Swivel Jack,28301
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-15/16 x 9-9/32In (PT670)
- DISCO Blk Nyln Push Ret Assort 24 Hole Gray Metal Tray (8513)
- HI-LIFT JACK 60" HI-LIFT JACK (CAST AND STEEL BLACK) (HL-604)
- WALKER EXHAUST Exhaust Reduction Pipe, 41994 (41994)
- CURT Rplmnt DrctWld Sq. Jck PullPin for 28512 (28955)
- CURT Marine Jack w/6" Whl, 1200 lb., 10" Travel (28112)
- CURT Trailer Jack, 3000 lb Load Cap. (28200)
- CURT Drct-Weld Sq. Jck, 8K lb., 15" Trvl, 28570 (28570)
- CURT A-Frame Jack w/Top Handle, 28250 (28250)
- CURT Direct-Weld Sq. Jack, 5000 lb., 15" Travel (28359)
- FULTON Fulton 1413230134 F2 Swivel Jack with Foot Plate - 2000 lbs. (1413230134)
- Curt Trailer Jacks & Accessories