Shop All Trailer Jacks & Accessories
Curt
Bracket-Mount Swivel Jack, 28300
Mfr # 28300
Zoro # G8654952
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bracket-Mount Swivel Jack
- Color Black/Red Claw (Handle)
- Length 10" (Vertical Travel)
- Features Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Pull-Pin Keeps Jack Securely Locked in Place, Swivel Bracket Allows Jack to Fully Swing Up and Out of The Way for Travel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 28300
- Zoro # G8654952
- UPC # 612314006472
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Length | 10" (Vertical Travel) |
Minimum Lift Height | 11 1/2 in |
Extended Length | 21 1/2 in |
Maximum Lift Height | 21 1/2 in |
Retracted Length | 11 1/2 in |
Details
Type | Bracket-Mount Swivel Jack |
Color | Black/Red Claw (Handle) |
Item | Trailer Jack |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Pull-Pin Keeps Jack Securely Locked in Place, Swivel Bracket Allows Jack to Fully Swing Up and Out of The Way for Travel |
Finish | Powder Coated |
Handle Type | Topwind |
Base | Foot Plate |
Gear Travel | 10 in |
Jack Type | Topwind Trailer Jack |
Static Load Capacity | 2,000 lb |
Load Capacity | 3,000 lb |
Number of Wheels | 0 |
Maximum Lifting Capacity | 2,000 lb |
Construction | Carbide |
Adjustment Range | 10 in |
Description
Trailer Jack, Number of Wheels 0, Static Load Capacity 2,000 lb, Maximum Lift Height 21 1/2 in, Minimum Lift Height 11 1/2 in, Handle Type Topwind, Mounting Type Weld-On, Gear Travel 10 in, Load Capacity 3,000 lb, Maximum Lifting Capacity 2,000 lb, Extended Length 21 1/2 in, Retracted Length 11 1/2 in, Jack Type Topwind Trailer Jack, Adjustment Range 10 in, Base Foot Plate, Construction Carbide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STILLWELL 7,000 lbs. Trailer Jack 56.27 Max. Lifting H. (KIT-325017)
- WESTIN AUTOMOTIVE SET OF(2)3.2 IN. X 3 IN. 5W CREE FLOOD BEAM BLACK HYPERQ LED AUXILIARY LIGHT (09-12200B-PR)
- WALKER EXHAUST Exhaust Elbow, 41474 (41474)
- DEE ZEE BT/TB NARROW CROSSOVER TOOLBOX- MIDSIZE (DZ6163N)
- CURT Bracket-Mount Swivel Jack, 28304 (28304)
- CURT Direct-Weld Sq. Jack, 5000 lb., 15" Travel (28359)
- CURT Drct-Weld Sq. Jck, 8K lb., 15" Trvl, 28570 (28570)
- CURT Drct-Weld Sq. Jck, 8K lb., 15" Trvl, 28575 (28575)
- CURT Pipe-Mnt Swvl Jack w/Sde Handle, 15" Trvl (28324)
- CURT Replacment Swvl Jack Pull-Pin (28940)
- QUICK PRODUCTS Quick Products QPLSJS Deluxe Quick-Connect Scissors Jack Socket (QPLSJS)
- Curt Trailer Jacks & Accessories