Shop All Trailer Hitches
Curt
Bolt-On ATV Tongue Adapter w/2" Receiver
Mfr # 45006
Zoro # G8654891
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Type Bolt-On ATV Tongue Adapter
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 45006
- Zoro # G8654891
- UPC # 612314002030
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Bolt-On ATV Tongue Adapter |
Material | Steel |
Item | Bolt-On ATV Tongue Adapter w/2" Receiver |
Color | Black |
Description
Bolt-On ATV Tongue Adapter w/2 In. Receiver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-5/8 x 6-5/16 in. (PA5326)
- POWER HOUSE Yellow Solid Flat Automotive License Plates Blanks for Customizing (PO125669)
- ASSOCIATED EQUIPMENT FAN BLADES (AE610189)
- OPTRONICS 10-Led 6in. Red Flange Mount Stop/Turn/Tail Light; Hardwired (STL78RB)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12094 (12094)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12110 (12110)
- CURT Trailer Hitch, 2" Receiver, Class 3,13243 (13243)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 112763 (112763)
- CURT Trailer Hitch, 2" Receiver, Class 3,13081 (13081)
- CURT Wght Dstbtn Shnk, 2", 5-5/8" Drp, 17120 (17120)
- CURT Lng Trunnn Bar Htch, 8K-10Klb, 30-5/8"Bar (17302)
- Curt Trailer Hitches