Shop All Trailer & Towing Accessories
Curt
Black Steel Hitch Tube Cover, 2", 22750
Mfr # 22750
Zoro # G8654849
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Material Steel
- Color Black
- Type Hitch Tube Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 22750
- Zoro # G8654849
- UPC # 612314607754
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 2" |
Details
Item | Black Steel Hitch Tube Cover,2",22750 |
Material | Steel |
Color | Black |
Type | Hitch Tube Cover |
Description
Black Steel Hitch Tube Cover,2 In.,22750
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Strion LED W/Ac/Dc - Red (74341)
- WEGMANN AUTOMOTIVE BX/25 STEEL WHEEL WEIGHTS (P150FE)
- HOPKINS 12" 4-WIRE FLAT TRAILER END (48115)
- GROCO ARG1000S Bronze Strainer With #304 SS Basket (ARG-1000-S)
- CURT Bumper Hitch for Westin or DMI Bumpers (19031)
- CURT Replacment Drct-Weld Sq. Jck Drop Leg (28957)
- CURT Raw Steel Weld-On Stake Pocket (83072)
- CURT Straight-Tongue Coupler w/Posi-Lock, 2" (25135)
- CURT Raw Steel Receiver Tubing, 10" (49510)
- CURT Dual-Length Ball Mount, 8-1/8"-11-1/8" L (45230)
- TIE DOWN MARINE Slik-Bunk1-3/4X17, #86170 (86170)
- Curt Trailer & Towing Accessories