Shop All Trailer & Towing Accessories
Curt
Black Plastic Hitch Tube Cover, 2", 22181
Mfr # 22181
Zoro # G8654821
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hitch Tube Cover
- Size (In.) 2"
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 22181
- Zoro # G8654821
- UPC # 612314618019
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 2" |
Details
Type | Hitch Tube Cover |
Item | Black Plastic Hitch Tube Cover,2",22181 |
Material | Plastic |
Color | Black |
Description
Black Plastic Hitch Tube Cover,2 In.,22181
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Throttle Position Sensor, Th456 (TH456)
- J.W. SPEAKER LED Lamp, 18" Jumper, Amber, 12V (0341341)
- CARTER FUEL PUMPS 12V Universal Solid-State In-Line Pump Elec Fuel Pump, P74020 (P74020)
- MOTORAD Standard Coolant Thermostat, 328-170 (328-170)
- CURT Puck System 2-5/16" Gooseneck Ball, Ram (60601)
- CURT Custom 5th Wheel Brackets, 16418 (16418)
- CURT Gsnck-to-5th-Whl Adptr Plate, Dbl Lck (16210)
- CURT Lockable Breakaway Battery Case, 52030 (52030)
- CURT 2 Rubber Hitch Tube Cover (22279)
- CURT Quick Link, 2200 lb., 3/8", 82933 (82933)
- AP PRODUCTS AXLE LEAF SPRINGS 3000 LBS, 4 OR 5 LEAVES, 25-1/4 (014-122111)
- Curt Trailer & Towing Accessories