Shop All Trailer & Towing Accessories
This Product is Discontinued
Curt
Black Plastic Hitch Tube Cover, 2", 22180 (Discontinued)
Mfr # 22180
Zoro # G8654830
This Product is Discontinued
Key Features
- Size (In.) 2"
- Color Black
- Material Plastic
- Type Hitch Tube Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 22180
- Zoro # G8654830
- UPC # 612314618002
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 2" |
Details
Item | Black Plastic Hitch Tube Cover,2",22180 |
Color | Black |
Material | Plastic |
Type | Hitch Tube Cover |
Description
Black Plastic Hitch Tube Cover,2 In.,22180
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.