Shop All Ratchet Tie Downs
Curt
Black Cargo Straps w/S-Hooks, 16 ft., PK4
Mfr # 83010
Zoro # G8654611
original price:
$30.79
12% off
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 ft.
- Width 1"
- Material Woven Nylon (Strap)
- Color Black
- Includes (4) Ratchet Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 83010
- Zoro # G8654611
- UPC # 612314830107
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 16 ft. |
Width | 1" |
Details
Item | Black Cargo Straps w/S-Hooks,16 ft.,Package Quantity 4 |
Material | Woven Nylon (Strap) |
Color | Black |
Includes | (4) Ratchet Strap |
Type | Cargo Strap With S-Hook |
Description
Black Cargo Straps w/S-Hooks,16 ft.,Package Quantity 4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC222-B)
- PEERLESS Double Pulley Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-120-26-86-)
- CHAMPION POWER EQUIPMENT Hoist, Electric, 440/880 lb., 1.1 HP, 120V, 440/880 lb., 38 ft, 120v (18890)
- DAYTON Chain Sling, G80, SGG, Alloy Steel, 5 ft. L (2UKE9)
- CURT Orange Cargo Strap, J-Hooks, 16 ft., 83025 (83025)
- CURT Cargo Strap w/J-Hooks, Yellow, 14 ft. (83036)
- CURT Cargo Strps w/S-Hooks, 15 ft., Drk Grn, PK2 (83015)
- CURT Cargo Strap w/J-Hooks, Yellow, 27 ft. (83047)
- CURT Red Cargo Straps w/S-Hooks, 16 ft., PK4 (83002)
- CURT Cargo Strap w/Flat Hooks, Yl, 27 ft., 83048 (83048)
- CAMCO Retractable Tie Down Straps - 2" Width 5.5 Bolt On (50030)
- Curt Tie Downs