Shop All Trailer & Towing Accessories
Curt
Bike Beam, 18016
Mfr # 18016
Zoro # G8654532
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bike Beam
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 18016
- Zoro # G8654532
- UPC # 612314580163
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Details
Type | Bike Beam |
Material | Steel |
Color | Black |
Item | Bike Beam,18016 |
Description
Bike Beam,18016
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Wheel Stud Service Kit, 19 in. L (4295)
- GROTE Economy Oval Stop/Tail/Turn Lamp (53092)
- MOOG Suspension Control Arm Bushing - Rear Upper Outer, K200033 (K200033)
- VALVOLINE 5 gal Pail, R&O Oil, 32 ISO Viscosity, Not Specified SAE (VV700)
- CURT Raw Stl Receiver Tubing, 2" Receiver, 6" (49060)
- CURT Receiver Tube Adapter, 2" to 1-1/4" Shank (45770)
- CURT Watertight Breakaway Battery Case (52027)
- CURT Receiver Tube Adapter, 1-1/4" to 2" Shank (45785)
- CURT Convoluted Slit Loom Tubing, 1/2", 59827 (59827)
- CURT Hitch Lock, 2" Rcvr, Barbell, Black, 5/8" (23518)
- TRIMAX Trimax SXT3 Stainless Steel Key Receiver Lock - 5/8" x 2-3/4" Span (SXT3)
- Curt Trailer & Towing Accessories