Shop All Towing Rings, Hooks & Tow Eyes
Curt
Bearing Protectors/Covers, 2.32", PK2
Mfr # 22232
Zoro # G8654602
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Protectors; (2) Dust Covers
- Type Bearing Protectors and Covers
- Size (In.) 2.32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 22232
- Zoro # G8654602
- UPC # 612314222322
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 2.32" |
Details
Item | Bearing Protectors/Covers,2.32",Package Quantity 2 |
Includes | (2) Protectors; (2) Dust Covers |
Type | Bearing Protectors and Covers |
Description
Bearing Protectors/Covers,2.32 In.,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM 5 gal Gear Oil Pail 460 ISO Viscosity, Not Specified SAE, White (FOODSAFE FMO 460-005)
- GARMIN Tilt Mount f/STRIKERPlus 9sv (010-12439-03)
- FLEETGUARD Air Filter (AF25557)
- BALDWIN FILTERS Fuel Filter, 6-15/16 x 4-3/16 x 6-15/16In (PF7930)
- CURT Custom Wiring Harness, 55570 (55570)
- CURT Clevis Grab Hook, 1/4", 81502 (81502)
- CURT Replacment DrctWld Sq. Jck Bearng for 28570 (28965)
- CURT Weld-On Tie-Down D-Ring, Raw Steel, 3"x3" (83770)
- CURT Clevis Grab Hook, 6600 lb., 3/8" (81438)
- CURT Custom Wiring Harness, 56333 (56333)
- CURT Custom Wiring Harness, 55542 (55542)
- Curt Towing Rings, Hooks & Tow Eyes