Shop All Towing Rings, Hooks & Tow Eyes
Curt
Bearing Protector Dust Covers, 1.98", PK2
Mfr # 23198
Zoro # G8654462
product price: $5.15
/pk 2, $2.58/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes (2) Dust Covers
- Type Bearing Protector Dust Covers
- Color Grey
- Size (In.) 1.98"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 23198
- Zoro # G8654462
- UPC # 612314231980
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 1.98" |
Details
Item | Bearing Protector Dust Covers,1.98",Package Quantity 2 |
Material | Plastic |
Includes | (2) Dust Covers |
Type | Bearing Protector Dust Covers |
Color | Grey |
Description
Bearing Protector Dust Covers,1.98 In.,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Chicago Miniature / CML Cm6839 replacement light bulb lamp, 10PK (CM6839 CHICAGO MINIATURE / CML)
- THEXTON Master Cylinder Plug Set Universal (803P)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 12, PA-512 (PA-512)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7175)
- CURT Custom Wiring Connector, 55372 (55372)
- CURT Certified 7/16" S-Hook, 5000 lb. (81270)
- CURT Custom Wiring Harness, 55315 (55315)
- CURT Cert 13/32" Safety Latch S-Hook, 3500 lb. (81840)
- CURT Replacment Swvl Jck Bearing for Top-Wnd Jck (28922)
- CURT Safety Latch Clevis Hook, 1/2" (81980)
- CURT Custom Wiring Connector, 55106 (55106)
- Curt Towing Rings, Hooks & Tow Eyes