Shop All Trailer & Towing Accessories
Curt
Basket-Style Cargo Carrier, 48"x20"
Mfr # 18145
Zoro # G8651951
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Size (In.) 1-1/4" Shank, 2" Adapter Sleeve
- Type Basket-Style Cargo Carrier
- Width 20"
- Includes A Threaded Anti-Rattle Mounting Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 18145
- Zoro # G8651951
- UPC # 612314002863
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 48" |
Size (In.) | 1-1/4" Shank, 2" Adapter Sleeve |
Width | 20" |
Details
Item | Basket-Style Cargo Carrier,48"x20" |
Type | Basket-Style Cargo Carrier |
Includes | A Threaded Anti-Rattle Mounting Pin |
Material | Tubular Steel |
Color | Black |
Description
Basket-Style Cargo Carrier,48 In.x20 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORM-A-FUNNEL Form A Funnel AVIATION (AVIATION)
- OTC Brake Clevis Pin Press, Steel, 8-39/64" L (5057)
- GATES Classical Section Wrapped V-Belt, B71 (B71)
- WESTIN Smooth Front Cap (72-11191)
- CURT Pintle Mount Hardware Kit, 48333 (48333)
- CURT Receiver Tube Adapter, 2" to 1-1/4" Shank (45775)
- CURT Pintle Mount, 2" Shank, 20000 lb., 8" L (48327)
- CURT Towing Strtr Kit, 2" Ball, 2" Shnk, 2" Drp (45534)
- CURT Auxiliary LED Indicator Lights (53201)
- CURT Replacment Drct-Wld Sq. Jck Hndl for 28570 (28964)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 7/8 Diameter x 6-1/4 Inch Usable Length (66120)
- Curt Trailer & Towing Accessories