Shop All Trailer & Towing Accessories
Curt
Ball/Pintle Combo, 1-7/8" Ball
Mfr # 48180
Zoro # G8654517
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball and Pintle Combination
- Application Agriculture, Construction and Military
- Includes Bolt Kit, Hitch
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 48180
- Zoro # G8654517
- UPC # 612314518005
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Mounting Hole Diameter | 9/16 in |
Ball Diameter | 1 7/8 in |
Trailer Ball Diameter | 1 7/8 in |
Overall Length | 7 in |
Description
Ball and Pintle Hitch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Automotive V-Ribbed Belt (Heavy Duty), K060560Hd (K060560HD)
- S.U.R. & R. AUTO PARTS EGR Port Cleaning Kit (1) (SRREGR312)
- THERMOID VACUUM TUBING 7/32""X50' (3341-50)
- BALDWIN FILTERS Fuel Filter, 4-3/8" O.D., Spin-On Design (BF46128-D)
- CURT Custom 5th Wheel Brackets, 16411 (16411)
- CURT Swivel Hitch Pin, 2" Rcvr, SS, 5/8" (23582)
- CURT Dual-Length Ball Mount, 2" Shank, 7500 lb. (45220)
- CURT Double Lock 2-5/16" Gooseneck Ball (60616)
- CURT Chrome Steel Hitch Tube Cover, 2", 22101 (22101)
- CURT Loaded Ball Mounts w/2" Balls, PK3 (45037)
- C.E. SMITH Pkg PVC Replacement Caps, Pair (27657)
- Curt Trailer & Towing Accessories